Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/50A
Mfr # 7315033
Zoro # G3456796
product price: $28,551.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$28,551.99
Free 30-Day Returns
Key Features
- Amps AC 50
- Temp. Range (C) 0 Degrees to 100 Degrees C
- Speed 1725 rpm
- Compliance ETL, CE
- Height 16.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315033
- Zoro # G3456796
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Height | 16.9" |
Diameter | 11.4" |
Width | 26.1" |
Overall Height | 16 7/8 in |
Overall Depth | 22 3/4 in |
Overall Width | 26 1/8 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN LOU MINI LOUVER WHT 6"" (RLW-100 6)
- QMARK 48" Electric Baseboard Heater, Gray, 750/1000W, 208/240V (3UH10)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-60-222-TH)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Poly (1104-1000-0001)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (4YC66)
- DAYTON Upblast Ventilator, Wheel 8-1/4 In, 115V (5DVN8)
- Labconco Direct Drive Centrifugal Exhaust Ventilators