Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/50A
Mfr # 7315032
Zoro # G3456805
product price: $24,965.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$24,965.99
Free 30-Day Returns
Key Features
- Diameter 11.4"
- Includes Heat Boost
- Temp. Accuracy (F) +/-1 Degrees
- Holds Rotor
- Speed 1725 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315032
- Zoro # G3456805
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Diameter | 11.4" |
Width | 26.1" |
Height | 16.9" |
Overall Height | 16 7/8 in |
Overall Width | 26 1/8 in |
Overall Depth | 22 3/4 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- RHEEM 75-22840-02 Burner Tube - (75-22840-0)
- SUPCO Mechanical Wall Thermostat, Horizontal (43004A)
- LEGEND VALVE 1-1/4" T-435 RADIATOR GATE VAL (110-136)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK5)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D533)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- Labconco Direct Drive Centrifugal Exhaust Ventilators