Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 115V/60A
Mfr # 7315023
Zoro # G3456839
product price: $30,305.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$30,305.99
Free 30-Day Returns
Key Features
- Capacity 38L
- Voltage (AC) 115
- Includes Heat Boost
- Amps AC 60
- Height 16.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315023
- Zoro # G3456839
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Height | 16.9" |
Diameter | 11.4" |
Width | 26.1" |
Overall Height | 16 7/8 in |
Overall Depth | 22 3/4 in |
Overall Width | 26 1/8 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 115V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12241.10 6PK)
- AAF FLANDERS 20x20x2 Pleated Air Filter, MERV 8 (80055.022020)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AE91)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- US FAN Upblast Roof Exhauster - Flow:3860(cfm) 1HSP/1ph 16.5" wheel (USPNU165RF0063)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- Labconco Direct Drive Centrifugal Exhaust Ventilators