Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 115V/60A
Mfr # 7315022
Zoro # G3456848
product price: $26,445.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$26,445.99
Free 30-Day Returns
Key Features
- Temp. Accuracy (C) +/-1 Degrees
- Amps AC 60
- Color Stainless Steel/Glacier White
- Temp. Range (C) 0 Degrees to 100 Degrees C
- Holds Rotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315022
- Zoro # G3456848
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Width | 26.1" |
Height | 16.9" |
Diameter | 11.4" |
Overall Height | 16 7/8 in |
Overall Depth | 22 3/4 in |
Overall Width | 26 1/8 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 115V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP (7CC04)
- DAYTON Lower Hanger (HV2114200G)
- DANFOSS Valve 3/8"Tr6 Txv R410 5Ton W/Kit (067L5957)
- PORTALS PLUS Epdm Roof Repair Kit (4YN42)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D529)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- DAYTON Upblast Ventilator, Wheel 8-1/4 In, 115V (5DVN8)
- Labconco Direct Drive Centrifugal Exhaust Ventilators