Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 115V/60A
Mfr # 7315021
Zoro # G3456857
product price: $31,165.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$31,165.99
Free 30-Day Returns
Key Features
- Color Stainless Steel/Glacier White
- Capacity 38L
- Speed 1725 rpm
- Compliance ETL
- Voltage (AC) 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315021
- Zoro # G3456857
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Height | 16.9" |
Diameter | 11.4" |
Width | 26.1" |
Overall Height | 16 7/8 in |
Overall Width | 26 1/8 in |
Overall Depth | 22 3/4 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 115V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON ACTUATOR SIEMENS 35INLB (V92050)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp (7CC79)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Venturi, 1/4HP, 3-Speed, Gray (CE 30-DV)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans (F-RBT)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX02)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AX48)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX58)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (6KWN8)
- Labconco Direct Drive Centrifugal Exhaust Ventilators