Shop All Water Purification Cartridges & Accessories
Labconco
UV Replacement Bulb
Mfr # 9041300
Zoro # G3809961
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WaterPro(R) BT Water Purification Systems
- Accessory Type UV Replacement Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9041300
- Zoro # G3809961
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Details
Item | UV Replacement Bulb |
For Use With | WaterPro(R) BT Water Purification Systems |
Accessory Type | UV Replacement Bulb |
Description
UV Replacement Bulb, For Use With WaterPro(R) BT Water Purification Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- RESINTECH DI Color Changing Cartridge, 3 x 10 in. (AF-10-4040)
- Labconco Water Purification