Shop All Bottles & Jars
Labconco
Upper Standard Rack
Mfr # 4595900
Zoro # G2597038
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Material Stainless Steel
- Width 21 in
- Depth 21 in
- Construction Type 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4595900
- Zoro # G2597038
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 6 in |
Width | 21 in |
Depth | 21 in |
Overall Height | 6 in |
Overall Depth | 21 in |
Overall Width | 20 1/4 in |
Details
Item | Upper Standard Rack |
Material | Stainless Steel |
Construction | Type 304 Stainless Steel |
Features | For Use with FlaskScrubber Glassware Washers and FlaskScrubber Vantage Series Glassware Washers |
Includes | Side Rails |
Product Type | Upper Standard Rack |
Description
Upper Standard RackHeight 6 In., Width 21 In., Depth 21 In., Construction Type 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- Labconco Bottles & Jars