Shop All Ultrasonic Cleaners
Labconco
Undercounter Glassware Washer w/Window
Mfr # 411101013
Zoro # G901779927
product price: $17,852.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,852.99
Free 30-Day Returns
Key Features
- Height 32.1 in to 36 in
- Width 24.1 in
- Material Stainless Steel
- Overall Width 24 1/8 in
- Depth 27.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 411101013
- Zoro # G901779927
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.1 in to 36 in |
Width | 24.1 in |
Overall Width | 24 1/8 in |
Depth | 27.7 in |
Overall Depth | 27 3/4 in |
Details
Material | Stainless Steel |
Item | Undercounter FlaskScrubber Glassware Washer with Window |
Includes | Glassware Holders, Lower Spindle Rack |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Voltage | 208/230V AC |
Product Type | Glassware Washer |
Amps | 30 A |
Construction | 304 Stainless Steel |
Phase | Three |
Racks per Hour | Varies Per User Customizable |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Drying System | Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Water Used | 12.9 L |
Interior Clearance | 22.6 in x 21.3 in x 18.1 in |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Rinse Temperature | 93 Degrees C |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Water Consumption | 12.9 L |
Current | 16.5 A |
Description
Undercounter FlaskScrubber Glassware Washer with Window, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.1 in to 36 in, Width 24.1 in, Depth 27.7 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 12000mL (32V120)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- ELMA Ultrasonic Cleaner 30H (107 1657)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- SPER SCIENTIFIC Mini Ultrasonic Cleaner with Stainless Steel Tank - 0.6 Liters (100005)
- Labconco Ultrasonic Cleaners