Shop All Ultrasonic Cleaners
Labconco
Undercounter Glassware Washer w/Window
Mfr # 411101000
Zoro # G601779937
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,801.99
Free 30-Day Returns
Key Features
- Height 32.1 in to 36 in
- Width 24.1 in
- Material Stainless Steel
- Depth 27.7 in
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 411101000
- Zoro # G601779937
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.1 in to 36 in |
Width | 24.1 in |
Depth | 27.7 in |
Overall Depth | 27 3/4 in |
Overall Width | 24 1/8 in |
Description
Glassware Washer, Voltage 115V AC, 20 A Amps, Phase Single, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.1 in to 36 in, Width 24.1 in, Depth 27.7 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- ELMA Ultrasonic Cleaner S60H (100 7145)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- ELMA Ultrasonic Cleaner 60H (103 3240)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- Labconco Ultrasonic Cleaners