Shop All Ultrasonic Cleaners
Labconco
Undercounter Glassware Washer, 20A, SS
Mfr # 411001013
Zoro # G901779941
product price: $17,468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,468.99
Free 30-Day Returns
Key Features
- Height 32.1 in to 36 in
- Width 24.1 in
- Material Stainless Steel
- Overall Depth 27 3/4 in
- Includes Glassware Holders, Lower Spindle Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 411001013
- Zoro # G901779941
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.1 in to 36 in |
Width | 24.1 in |
Overall Depth | 27 3/4 in |
Overall Width | 24 1/8 in |
Depth | 27.7 in |
Details
Material | Stainless Steel |
Item | Undercounter FlaskScrubber Glassware Washer |
Includes | Glassware Holders, Lower Spindle Rack |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Voltage | 208/230V AC |
Amps | 30 A |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Racks per Hour | Varies Per User Customizable |
Construction | 304 Stainless Steel |
Drying System | Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Phase | Three |
Interior Clearance | 22.6 in x 21.3 in x 18.1 in |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Water Used | 12.9 L |
Product Type | Glassware Washer |
Water Consumption | 12.9 L |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Rinse Temperature | 93 Degrees C |
Current | 16.5 A |
Description
Undercounter FlaskScrubber Glassware Washer, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.1 in to 36 in, Width 24.1 in, Depth 27.7 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- ZORO SELECT Tongs, SS, 9-1/2" L (787-101)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- PREMIERE Tissue Floating Bath, Lighted (XH-1003)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- BRANSON Cover, For Use With 2-1/2 Gal Unit (100-032-510)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- ELMA ULTRASONICS Basket, 2-7/8" H, 10-1/8" L, 5-3/16" W, SS (xtra TT60H Basket)
- Labconco Ultrasonic Cleaners