Shop All Ultrasonic Cleaners
Labconco
Undercounter Glassware Washer, 20A, SS
Mfr # 411001010
Zoro # G301779954
product price: $17,032.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,032.99
Free 30-Day Returns
Key Features
- Height 32.1 in to 36 in
- Width 24.1 in
- Material Stainless Steel
- Includes Glassware Holders, Lower Spindle Rack
- Overall Width 24 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 411001010
- Zoro # G301779954
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.1 in to 36 in |
Width | 24.1 in |
Overall Width | 24 1/8 in |
Overall Depth | 27 3/4 in |
Depth | 27.7 in |
Description
Undercounter FlaskScrubber Glassware Washer, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.1 in to 36 in, Width 24.1 in, Depth 27.7 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- A2Z SCILAB Sterilization Autoclave Cassette for 10 Instruments, Stainless Steel (A2Z-ZR094)
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- Labconco Ultrasonic Cleaners