Shop All Ultrasonic Cleaners
Labconco
Undercounter Glassware Washer, 20A, SS
Mfr # 401001013
Zoro # G201779931
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$14,063.99
Free 30-Day Returns
Key Features
- Height 32.1 in to 36 in
- Width 24.1 in
- Material Stainless Steel
- Overall Width 24 1/8 in
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 401001013
- Zoro # G201779931
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.1 in to 36 in |
Width | 24.1 in |
Overall Width | 24 1/8 in |
Depth | 27.7 in |
Overall Depth | 27 3/4 in |
Details
Material | Stainless Steel |
Item | Undercounter SteamScrubber Glassware Washer |
Voltage | 208/230V AC |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Includes | Upper and Lower Standard Racks |
Water Used | 12.9 L |
Construction | 304 Stainless Steel |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Interior Clearance | 22.6 in x 21.3 in x 18.8 in |
Amps | 30 A |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Racks per Hour | Varies Per User Customizable |
Phase | Three |
Drying System | Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Product Type | Glassware Washer |
Water Consumption | 12.9 L |
Rinse Temperature | 93 Degrees C |
Current | 16.5 A |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Description
Undercounter SteamScrubber Glassware Washer, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.1 in to 36 in, Width 24.1 in, Depth 27.7 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 7mm, 1 lb (GFT007)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- ELMA Ultrasonic Cleaner S150 (107 1279)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- ELMA Ultrasonic Cleaner 300H (107 1676)
- Labconco Ultrasonic Cleaners