Shop All Water Purification Cartridges & Accessories
Labconco
Ultrafiltration Cartridge, 5 in. L
Mfr # 9037800
Zoro # G3809955
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polysulfone
- For Use With WaterPro(R) BT Water Purification System
- Max. Recommended Differential 7.3
- Flow Rate 0.1 gpm
- Service Life Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9037800
- Zoro # G3809955
- Country of Origin France
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 2.5 in |
Length | 5 in |
Details
Item | Ultrafiltration Cartridge |
Material | Polysulfone |
For Use With | WaterPro(R) BT Water Purification System |
Max. Recommended Differential | 7.3 |
Flow Rate | 0.1 gpm |
Service Life | Variable |
Application | Laboratory |
Max. Pressure | 87 psi |
Max. Temp. | 95 Degrees F |
Microns | UF |
Description
Ultrafiltration Cartridge, Application Laboratory, Microns UF, Flow Rate 0.1 gpm, Material Polysulfone, Service Life Variable, Outside Dia. 2.5 In., Length 5 In., Max. Recommended Differential 7.3, Max. Pressure 87 psi, Max. Temp. 95 Degrees F, For Use With WaterPro(r) BT Water Purification System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- DIGI-SENSE Traceable Large-Digit Radio Atomic Clock (08683-05)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- ELGA Purelab 3000 7000 Purification (LC187)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 271402 (27-1402)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- Labconco Water Purification