Shop All Fume Hood Filters & Accessories
Labconco
Tubing, Neoprene, 12x12x20 In
Mfr # 5441801
Zoro # G2310360
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Neoprene
- Overall Length 12 in
- Height 12 in
- Depth 12 in
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5441801
- Zoro # G2310360
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Length | 12 in |
Height | 12 in |
Depth | 12 in |
Overall Diameter | 3/4 in |
Details
Item | Flexible Circulation Tubing Kit |
Type | Neoprene |
Material | Neoprene |
Includes | Plumbing |
Product Type | Flexible Circulation Tubing Kit |
Description
Tubing, Neoprene, 12, 12, 20, 12, 12, Includes Neoprene-lined Flexible Tubing, 3/4 In. ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- COVIDIEN Syringe Regular Luer, PK100 (4YMP1)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- CHEMTEQ Filter Change Indicator Sticker for Nitrogen Dioxide Gas (167-0000)
- Labconco Fume Hood Filters & Accessories