Shop All Fume Hood Filters & Accessories
Labconco
Tubing, Flexible, 15x12x15 In
Mfr # 5441700
Zoro # G2310388
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible
- Overall Length 15 in
- Height 12 in
- Depth 15 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5441700
- Zoro # G2310388
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Length | 15 in |
Height | 12 in |
Depth | 15 in |
Overall Diameter | 3/8 in |
Details
Item | Regeneration Plumbing Kit |
Type | Flexible |
Material | PVC |
Includes | (6) Pin Communication Cables, (9) Pin Oxygen/Moisture Monitor Cables, Fittings, Flexible Tubing, Regeneration Plumbing Kit |
Accessory Type | Tubing |
Product Type | Regeneration Plumbing Kit |
Description
Tubing, Flexible, 15, 12, 15, 15, 12, Includes Flexible Tubing, Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Airflow Monitor, 115V (9413300)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- Labconco Fume Hood Filters & Accessories