Shop All Fume Hood Filters & Accessories
Labconco
Tubing, Exterior, 15x12x15 In
Mfr # 5442500
Zoro # G2310275
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exterior
- Overall Length 15 in
- Height 12 in
- Depth 15 in
- Material Tygon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5442500
- Zoro # G2310275
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Length | 15 in |
Height | 12 in |
Depth | 15 in |
Overall Diameter | 1/4 in |
Details
Item | Exterior Moisture Monitor Tubing Kit |
Type | Exterior |
Material | Tygon |
Includes | Plumbing |
Accessory Type | Tubing |
Product Type | Exterior Moisture Monitor Tubing Kit |
Description
Tubing, Exterior, 15, 12, 15, 15, 12, Includes Attachment Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- SPECTRUM Potassium Chlrd, Crstl, USP, 500g (PO165-500GM)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Replacement Carbon Filter (6938200)
- AIR SCIENCE Continuous Airflow Display Meter (DWYER)
- Labconco Fume Hood Filters & Accessories