Shop All Microbiology Media
Labconco
Tray Dryer, 230V, 5 Shelves Max. Cap.
Mfr # 780701030
Zoro # G2055553
product price: $10,949.99
/ea
Free Shipping & Returns
$10,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Height 18 1/2 in
- Min. Temp. Rating 60 Degrees C
- Width 15 5/16 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780701030
- Zoro # G2055553
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 18 1/2 in |
Width | 15 5/16 in |
Depth | 18 1/2 in |
Overall Height | 18 1/8 in |
Overall Width | 15 1/4 in |
Overall Depth | 18 1/2 in |
Details
Freeze Dryer Style | Benchtop |
Min. Temp. Rating | 60 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Not Included |
Purge Valve | Not Included |
Voltage | 230V AC |
Item | Tray Dryer |
Hz | 50/60 |
Features | (3) Sensor Probes for Monitoring Sample Temperature, Displays Data in Table or Chart, Freezone Small Tray Dryers Lyophilize Small to Moderate Bulk Sample Loads or Batches of Vials or Serum Bottles, Lyo-Works(TM) OS Lets the User Set Up to 30 Programs, with Up to 16 Steps Each, Receive Email Alerts, Side-Mounted Power Switch, Vacuum Release Valve |
Includes | (3) Shelves |
Product Type | Small Tray Dryer |
Includes Purge Valve | Not Included |
Current | 2.5 A |
Temperature Rating - Minimum | 60 Degrees C |
Frequency | 50/60 Hz |
Drying Chamber Type | Not Included |
Description
Tray Dryer, Benchtop, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 230V AC, 50/60 Hz, Height 18 1/2 in, Width 15 5/16 in, Depth 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- LOVIBOND Dipslide, TTC/ROSE, TVC, PK10 (56B010310)
- IRWIN HANSON IRWIN 3018006B 29 Piece M2 Turbomax Drill Bit Set Reduced Shank (HA3018006B)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- Labconco Microbiology Media