Shop All Microbiology Media
Labconco
Tray Dryer, 230V, 5 Shelves Cap., 50/60 Hz
Mfr # 780701050
Zoro # G2055510
product price: $11,069.99
/ea
Free Shipping & Returns
$11,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Min. Temp. Rating 60 Degrees C
- Height 18 1/2 in
- Collector Coil Material Stainless Steel
- Width 15 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780701050
- Zoro # G2055510
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 18 1/2 in |
Width | 15 5/16 in |
Depth | 18 1/2 in |
Overall Width | 15 1/4 in |
Overall Height | 18 1/8 in |
Overall Depth | 18 1/2 in |
Details
Freeze Dryer Style | Benchtop |
Min. Temp. Rating | 60 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Not Included |
Purge Valve | Not Included |
Voltage | 230V AC |
Item | Tray Dryer |
Features | (3) Sensor Probes for Monitoring Sample Temperature, Displays Data in Table or Chart, Freezone Small Tray Dryers Lyophilize Small to Moderate Bulk Sample Loads or Batches of Vials or Serum Bottles, Lyo-Works(TM) OS Lets the User Set Up to 30 Programs, with Up to 16 Steps Each, Receive Email Alerts, Side-Mounted Power Switch, Vacuum Release Valve |
Hz | 50/60 |
Includes | (3) Shelves |
Product Type | Small Tray Dryer |
Temperature Rating - Minimum | 60 Degrees C |
Drying Chamber Type | Not Included |
Current | 2.5 A |
Includes Purge Valve | Not Included |
Frequency | 50/60 Hz |
Description
Tray Dryer, Benchtop, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 230V AC, 50/60 Hz, Height 18 1/2 in, Width 15 5/16 in, Depth 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 100mL, PK24 (SV-3800-100)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 10" (SWZR-155)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- Labconco Microbiology Media