Shop All Microbiology Media
Labconco
Tray Dryer, 115V, 5 Shelves Max. Cap.
Mfr # 780701000
Zoro # G2055547
product price: $10,949.99
/ea
Free Shipping & Returns
$10,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Min. Temp. Rating 60 Degrees C
- Height 18 1/2 in
- Width 15 5/16 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780701000
- Zoro # G2055547
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 18 1/2 in |
Width | 15 5/16 in |
Depth | 18 1/2 in |
Overall Height | 18 1/8 in |
Overall Width | 15 1/4 in |
Overall Depth | 18 1/2 in |
Details
Freeze Dryer Style | Benchtop |
Min. Temp. Rating | 60 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Not Included |
Purge Valve | Not Included |
Voltage | 115V AC |
Item | Tray Dryer |
Features | (3) Sensor Probes for Monitoring Sample Temperature, Displays Data in Table or Chart, Freezone Small Tray Dryers Lyophilize Small to Moderate Bulk Sample Loads or Batches of Vials or Serum Bottles, Lyo-Works(TM) OS Lets the User Set Up to 30 Programs, with Up to 16 Steps Each, Receive Email Alerts, Side-Mounted Power Switch, Vacuum Release Valve |
Hz | 50/60 |
Includes | (3) Shelves |
Product Type | Small Tray Dryer |
Frequency | 50/60 Hz |
Drying Chamber Type | Not Included |
Current | 5 A |
Includes Purge Valve | Not Included |
Temperature Rating - Minimum | 60 Degrees C |
Vacuum Pump Displacement Required | 98 lpm |
Description
Tray Dryer, Benchtop, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 115V AC, 50/60 Hz, Height 18 1/2 in, Width 15 5/16 in, Depth 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- HONEYWELL NORTH North N75001L N Series Organic Vapor Cartridge, 2Pk (N75001L)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- EDU-LABS Lab Dissecting Probe and Seeker, 5 (ELZR-0003)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- Labconco Microbiology Media