Shop All Fume Hood Filters & Accessories
Labconco
Tissue Screen Kit, 7 in. W
Mfr # 9576714
Zoro # G0159470
product price: $175.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$175.99
Free 30-Day Returns
Key Features
- Width 7 in
- Material Stainless Steel
- Number of Filters Required 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9576714
- Zoro # G0159470
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 7 in |
Details
Item | Tissue Screen Kit |
Material | Stainless Steel |
Number of Filters Required | 0 |
Description
Tissue Screen Kit, Number of Filters Required 0, Stainless Steel, Width 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- Labconco Laboratory Hoods & Enclosures