Shop All Fume Hood Filters & Accessories
Labconco
Tissue Screen Kit, 3 in. W
Mfr # 9576710
Zoro # G0159498
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material Stainless Steel
- Number of Filters Required 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9576710
- Zoro # G0159498
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 3 in |
Details
Item | Tissue Screen Kit |
Material | Stainless Steel |
Number of Filters Required | 0 |
Description
Tissue Screen Kit, Number of Filters Required 0, Stainless Steel, Width 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN04)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Airflow Monitor, 115V (9413300)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- Labconco Fume Hood Filters & Accessories