Shop All Bottles & Jars
Labconco
Test Tube Spindle Rack
Mfr # 4546000
Zoro # G2597047
product price: $3,750.99
/ea
Free Shipping & Returns
$3,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Material Stainless Steel
- Width 22 in
- Depth 22 in
- Construction Type 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4546000
- Zoro # G2597047
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5 in |
Width | 22 in |
Depth | 22 in |
Overall Height | 5 in |
Overall Width | 21 in |
Overall Depth | 21 1/2 in |
Details
Item | Test Tube Spindle Rack |
Material | Stainless Steel |
Construction | Type 304 Stainless Steel |
Features | For Use with FlaskScrubber Glassware Washers, FlaskScrubber Vantage Series Glassware Washers, and SteamScrubber Glassware Washers |
Includes | Nylon Fasteners, Riser, Spindles |
Accessory Type | Test Tube Spindle Rack |
Product Type | Test Tube Spindle Rack |
Description
Test Tube Spindle RackHeight 5 In., Width 22 In., Depth 22 In., Construction Type 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- ROCHFORD SUPPLY Rochford Supply 0868 Screw-On Boat Vent (0868)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- Labconco Labware