Shop All Bottles & Jars
Labconco
Test Tube Holder
Mfr # 4546100
Zoro # G302318664
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 6 in
- Width 11 in
- Depth 15 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 4546100
- Zoro # G302318664
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 6 in |
Width | 11 in |
Depth | 15 in |
Overall Height | 6 in |
Overall Depth | 10 5/8 in |
Overall Width | 14 1/4 in |
Details
Item | Test Tube Holder |
Material | Stainless Steel |
Features | Accommodates 10 to 13 mm OD Tubes (150 ct) |
Construction | Type 304 Stainless Steel |
Product Type | Test Tube Holder |
Description
Test Tube HolderHeight 6 In., Width 11 In., Depth 15 In., Construction Type 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00,500mL (GR125050-M01)
- GARDNER BENDER Gardner Bender 60 in. L Black Polyethylene Flex Tube (FLX-1005B)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Replacement HEPA filter for 3 ft./6 ft. (3707901)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 1000Ml, PK 6 (36604)
- Labconco Labware