Shop All Fume Hood Work Surfaces
Labconco
Telescoping Base Stand, w/Fixed Feet 5 ft
Mfr # 3746703
Zoro # G2113728
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3746703
- Zoro # G2113728
- Country of Origin China
- Category Fume Hood Work Surfaces
Details
Item | Telescoping Base Stand,w/Fixed Feet 5 ft |
Description
Telescoping Base Stand,w/Fixed Feet 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- VIEWTAINER 3 in. W X 5 in. H Slit Top Container Plastic Blue (CC27505)
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures