Shop All Fume Hood Cabinets & Stands
Labconco
Telescoping Base Stand, Steel, 74-1/2" W
Mfr # 3401006
Zoro # G4517067
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Type Stationary
- Overall Height 34 1/2 in
- Overall Width 6 1/4 ft
- Color White
- Height 27-1/2 in to 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3401006
- Zoro # G4517067
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 6 1/4 ft |
Height | 27-1/2 in to 34-1/2 in |
Width | 74 1/2 in |
Depth | 29 in |
Adjustable Height | Yes |
Overall Depth | 29 in |
Adjustable Height - Maximum | 37 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Telescoping Base Stand |
Type | Stationary |
Color | White |
Load Capacity | 1,000 lb |
Material | Powder-Coated Steel |
Gauge | 12 ga |
Number of Shelves | 1 |
Number of Doors | 0 |
Number of Drawers | 0 |
Product Type | Base Stand |
Material Thickness | 12 ga |
ADA Compliant | ADA Compliant |
Compatible Product Type | Procedure Stations |
Mobility | Stationary |
Description
Telescoping Base Stand, Stationary, Height 27-1/2 in to 34-1/2 in, Width 74 1/2 in, Depth 29 in, Color White, Load Capacity 1,000 lb, Door Type Not Applicable, Material Powder-Coated Steel, Gauge 12 ga, Number of Shelves 1, Number of Doors 0, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- SKYSCAN Heat Stress Monitor, -4 deg. to 158 deg.F (SKHM2)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Fume Hood Cabinets & Stands