Shop All Fume Hood Cabinets & Stands
Labconco
Telescoping Base Stand, Steel, 62-1/2" W
Mfr # 3401005
Zoro # G4517030
product price: $1,171.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Type Stationary
- Overall Height 34 1/2 in
- Color White
- Overall Width 5 1/4 ft
- Height 27-1/2 in to 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3401005
- Zoro # G4517030
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 5 1/4 ft |
Height | 27-1/2 in to 34-1/2 in |
Width | 62 1/2 in |
Depth | 29 in |
Overall Depth | 29 in |
Adjustable Height | Yes |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 37 in |
Details
Item | Telescoping Base Stand |
Type | Stationary |
Color | White |
Load Capacity | 1,000 lb |
Material | Powder-Coated Steel |
Gauge | 12 ga |
Number of Shelves | 1 |
Number of Drawers | 0 |
Number of Doors | 0 |
Product Type | Base Stand |
Material Thickness | 12 ga |
ADA Compliant | ADA Compliant |
Mobility | Stationary |
Compatible Product Type | Procedure Stations |
Description
Telescoping Base Stand, Stationary, Height 27-1/2 in to 34-1/2 in, Width 62 1/2 in, Depth 29 in, Color White, Load Capacity 1,000 lb, Door Type Not Applicable, Material Powder-Coated Steel, Gauge 12 ga, Number of Shelves 1, Number of Doors 0, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Laboratory Hoods & Enclosures