Shop All Fume Hood Cabinets & Stands
Labconco
Telescoping Base Stand, Steel, 50-1/2" W
Mfr # 3401004
Zoro # G4516796
product price: $1,114.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,114.99
Free 30-Day Returns
Key Features
- Type Stationary
- Overall Height 34 1/2 in
- Overall Width 4 1/4 ft
- Color White
- Height 27-1/2 in to 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3401004
- Zoro # G4516796
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 4 1/4 ft |
Height | 27-1/2 in to 34-1/2 in |
Width | 50 1/2 in |
Depth | 29 in |
Adjustable Height | Yes |
Overall Depth | 29 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 37 in |
Details
Item | Telescoping Base Stand |
Type | Stationary |
Color | White |
Load Capacity | 1,000 lb |
Material | Powder-Coated Steel |
Gauge | 12 ga |
Number of Doors | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Product Type | Base Stand |
Mobility | Stationary |
ADA Compliant | ADA Compliant |
Material Thickness | 12 ga |
Compatible Product Type | Procedure Stations |
Description
Telescoping Base Stand, Stationary, Height 27-1/2 in to 34-1/2 in, Width 50 1/2 in, Depth 29 in, Color White, Load Capacity 1,000 lb, Door Type Not Applicable, Material Powder-Coated Steel, Gauge 12 ga, Number of Shelves 1, Number of Doors 0, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- NASCO SAMPLING Sponge Pole (B01457WA)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Laboratory Hoods & Enclosures