Shop All Fume Hood Cabinets & Stands
Labconco
Telescoping Base Stand, Steel, 38-1/2" W
Mfr # 3401003
Zoro # G4513795
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stationary
- Overall Height 34 1/2 in
- Overall Width 38 1/2 in
- Color White
- Height 27-1/2 in to 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3401003
- Zoro # G4513795
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 38 1/2 in |
Height | 27-1/2 in to 34-1/2 in |
Width | 38 1/2 in |
Depth | 29 in |
Adjustable Height | Yes |
Overall Depth | 29 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 37 in |
Details
Item | Telescoping Base Stand |
Type | Stationary |
Color | White |
Load Capacity | 1,000 lb |
Material | Powder-Coated Steel |
Gauge | 12 ga |
Number of Doors | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Product Type | Base Stand |
ADA Compliant | ADA Compliant |
Compatible Product Type | Procedure Stations |
Mobility | Stationary |
Material Thickness | 12 ga |
Description
Telescoping Base Stand, Stationary, Height 27-1/2 in to 34-1/2 in, Width 38 1/2 in, Depth 29 in, Color White, Load Capacity 1,000 lb, Door Type Not Applicable, Material Powder-Coated Steel, Gauge 12 ga, Number of Shelves 1, Number of Doors 0, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.