Shop All Fume Hood Filters & Accessories
Labconco
Telescoping Base Stand, 50.5 In
Mfr # 3730400
Zoro # G2299431
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,287.99
Free 30-Day Returns
Key Features
- Overall Height 34 1/2 in
- Overall Width 4 1/4 ft
- For Use With 4 ft W Class II Type A2 Biological Safety Cabinet
- Width 50 1/2 in
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3730400
- Zoro # G2299431
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 4 1/4 ft |
Width | 50 1/2 in |
Depth | 29 in |
Overall Depth | 29 in |
Adjustable Height - Maximum | 34 1/2 in |
Adjustable Height - Minimum | 27 1/2 in |
Details
Item | Telescoping Base Stand |
For Use With | 4 ft W Class II Type A2 Biological Safety Cabinet |
Load Capacity | 4,000 lb |
Material | Epoxy-Coated Steel |
Number of Doors | 0 |
Includes | 1.75 in Tubular Frame, 8-Position Adjustable Telescoping Legs, Leveling Feet, Rear Crossbar Supports |
Standards | ADA, NSF 49 |
Number of Drawers | 0 |
Assembly | Assembly Required |
Mobility | Stationary |
Product Type | Base Stand |
ADA Compliant | ADA Compliant |
Compatible Product Type | Procedure Stations, Biological Safety Cabinets |
Description
Telescoping Base Stand, Width 50 1/2 in, Depth 29 in, Assembly Required Assembly, Load Capacity 4,000 lb, Door Type Not Applicable, Material Epoxy-Coated Steel, Number of Shelves Not Applicable, Number of Doors 0, Number of Drawers 0, Standards ADA, NSF 49, For Use With 4 ft W Class II Type A2 Biological Safety Cabinet, Includes 1.75 in Tubular Frame, 8-Position Adjustable Telescoping Legs, Leveling Feet, Rear Crossbar Supports
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Thermocouple Assy (CSA) For Radiant Heater (TT15C-11)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- Labconco Fume Hood Filters & Accessories