Shop All Lab Cabinets
Labconco
Storage Cabinet, 36-3/4 In. H, 36 In. W
Mfr # 9900100
Zoro # G3323531
product price: $1,922.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,922.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Width 36 in
- Overall Cabinet Width 36"
- Overall Width 36 in
- Height 36 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9900100
- Zoro # G3323531
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 36 in |
Overall Cabinet Width | 36" |
Overall Width | 36 in |
Height | 36 3/4 in |
Overall Cabinet Height | 35-1/2" to 36-3/4" |
Overall Height | 36 3/4 in |
Depth | 22 in |
Overall Depth | 22 in |
Adjustable Height - Maximum | 36 3/4 in |
Adjustable Height - Minimum | 35 1/2 in |
Description
Storage Cabinet, Height 36 3/4 in, Width 36 in, Depth 22 in, Assembled Assembly, Load Capacity 800 lb, Door Type Manual, Material Steel, Gauge 18, Number of Shelves 1, Number of Doors 2, Number of Drawers 0, Standards ADA, Includes (4) Leveling Feet, 8 in Filler Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vials Scintillation w/Cap 20mL, PK100 (3LDT4)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- Labconco Lab Cabinets