Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801110
Zoro # G2055291
product price: $34,728.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$34,728.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Height 27 7/64 in
- Min. Temp. Rating -40 Degrees C
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801110
- Zoro # G2055291
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Width | 32 3/8 in |
Overall Height | 27 1/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 60 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- GLOBE SCIENTIFIC Inoculation Loop, 10uL, Yellow, PK1000 (2875-25)
- TCI CAS # 1310-65-2 (L0225-100G)
- Labconco Microbiology Media