Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801100
Zoro # G2055258
product price: $35,338.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$35,338.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating -40 Degrees C
- Height 27 7/64 in
- Collector Coil Material Stainless Steel
- Width 32 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801100
- Zoro # G2055258
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 27 1/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 115V AC, 60 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 500mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200500)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- OHAUS Roller Bar, Aluminum (30400122)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZYMO RESEARCH DNA Clean & Concentrator-25, Uncapped, 200 Preps (ZD4006)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- Labconco Microbiology Media