Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801070
Zoro # G2055267
product price: $34,703.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$34,703.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Height 27 7/64 in
- Min. Temp. Rating -40 Degrees C
- Collector Coil Material Stainless Steel
- Width 32 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801070
- Zoro # G2055267
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 27 1/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PVC Handle Lab Spatula, 3" Blade, 0.62" Blade Width, 7" Total Length (A2Z-ZR138)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- LOVIBOND Dipslide, TTC/MAC, Coliforms/TVC, PK10 (56B010410)
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- SCIENTIFIC LABWARES Wooden Handle Spatulas Set Of 7 (SWZR-157)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- Labconco Microbiology Media