Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801050
Zoro # G2055133
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$35,172.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating -40 Degrees C
- Height 27 7/64 in
- Collector Coil Material Stainless Steel
- Width 32 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 794801050
- Zoro # G2055133
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 27 1/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- HEATHROW SCIENTIFIC DISPOSABLE DELTA CELL SPREADER, PK500 (HS8151)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- IRWIN HANSON IRWIN 3018006B 29 Piece M2 Turbomax Drill Bit Set Reduced Shank (HA3018006B)
- Labconco Microbiology Media