Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801040
Zoro # G2055188
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$33,703.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating -40 Degrees C
- Height 27 7/64 in
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 794801040
- Zoro # G2055188
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 27 1/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- AMSCOPE Trinocular LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3T-54S-5M)
- DIGI-SENSE Stainless-steel probe with included NIST (98768-49)
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- Labconco Microbiology Media