Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801030
Zoro # G2055118
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$34,703.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Height 27 7/64 in
- Min. Temp. Rating -40 Degrees C
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 794801030
- Zoro # G2055118
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 27 1/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- CAFRAMO Pitched Blade Propellor (A531)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- GLOBE SCIENTIFIC Biopsy Foam Pad, Blue, PK1000 (190195)
- OHAUS Roller Bar, Aluminum (30400122)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- SP SCIENCEWARE Desiccator, Vertical, Clear (F42072-1000)
- Labconco Microbiology Media