Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801015
Zoro # G2055151
product price: $33,125.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$33,125.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Height 27 7/64 in
- Min. Temp. Rating -40 Degrees C
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801015
- Zoro # G2055151
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 27 1/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 60 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Buffer Solution, 30 mL (HA7405-A)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- Labconco Microbiology Media