Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 3 Shelves Max. Cap
Mfr # 794801010
Zoro # G2055142
product price: $35,172.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$35,172.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating -40 Degrees C
- Height 27 7/64 in
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801010
- Zoro # G2055142
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Width | 32 3/8 in |
Overall Height | 27 1/8 in |
Overall Depth | 24 5/8 in |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 60 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- ZYMO RESEARCH Solid Tissue Buffer, Blue, 10 ml (ZD4068-2-10)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- Labconco Microbiology Media