Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 230V, 1 HP, 50 Hz
Mfr # 794801370
Zoro # G2055580
product price: $41,328.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$41,328.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Height 32 29/32 in
- Min. Temp. Rating -40 Degrees C
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801370
- Zoro # G2055580
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 32 29/32 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 32 7/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Details
Freeze Dryer Style | Console |
Min. Temp. Rating | -40 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Stoppering Tray Dryer |
Purge Valve | Not Included |
Voltage | 230V AC |
Item | Stoppering Tray Dryer |
HP | 1 hp |
Features | Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process) |
Hz | 50 |
Includes | 6-Port Manifold, Isolation Valve |
Product Type | Stoppering Tray Dryer |
Horsepower | 1 hp |
Drying Chamber Type | 6-Port Manifold |
Frequency | 50 Hz |
Includes Purge Valve | Not Included |
Current | 9 A |
Temperature Rating - Minimum | -40 Degrees C |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 32 29/32 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- IMPACT PRODUCTS Fill Container, 5 Gal, 9-1/2"Wx16"Dx9-1/2"H, 6/CT, Translucent PK (IMP7576CT)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- RPI YPD Broth, 500 G (Y20090-500.0)
- Labconco Microbiology Media