Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 230V, 1 HP, 50 Hz
Mfr # 794801340
Zoro # G2055477
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$41,328.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating -40 Degrees C
- Height 32 29/32 in
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 794801340
- Zoro # G2055477
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 32 29/32 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Width | 32 3/8 in |
Overall Height | 32 7/8 in |
Overall Depth | 24 5/8 in |
Details
Freeze Dryer Style | Console |
Min. Temp. Rating | -40 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Stoppering Tray Dryer |
Purge Valve | Not Included |
Voltage | 230V AC |
Item | Stoppering Tray Dryer |
Hz | 50 |
HP | 1 hp |
Features | Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process) |
Includes | 6-Port Manifold, Isolation Valve |
Product Type | Stoppering Tray Dryer |
Horsepower | 1 hp |
Temperature Rating - Minimum | -40 Degrees C |
Current | 9 A |
Frequency | 50 Hz |
Includes Purge Valve | Not Included |
Drying Chamber Type | 6-Port Manifold |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 32 29/32 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Replacment PITCHER FLTR 3PK (PPF900Z3)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- EDU-LABS Lab Dissecting Probe and Seeker, 5 (ELZR-0003)
- GENERAL LABORATORY PRODUCTS TSB, Tween20 & Lecithin, 90mL, PK12 (8LG-1180-90)
- RPI Urea, 2.5 KG (U20200-2500.0)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- GENERAL LABORATORY PRODUCTS TSB, 4 perTween20&0.5 Lecithin, 90mL, PK12 (8WM-1180-90)
- Labconco Microbiology Media