Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 230V, 1 HP, 50 Hz
Mfr # 794801270
Zoro # G2055398
product price: $39,098.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$39,098.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating -40 Degrees C
- Height 27 7/64 in
- Collector Coil Material Stainless Steel
- Width 32 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801270
- Zoro # G2055398
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Width | 32 3/8 in |
Overall Height | 27 1/8 in |
Overall Depth | 24 5/8 in |
Details
Freeze Dryer Style | Console |
Min. Temp. Rating | -40 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Stoppering Tray Dryer |
Purge Valve | Not Included |
Voltage | 230V AC |
Item | Stoppering Tray Dryer |
Includes | Isolation Valve |
Hz | 50 |
HP | 1 hp |
Features | Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process) |
Product Type | Stoppering Tray Dryer |
Temperature Rating - Minimum | -40 Degrees C |
Horsepower | 1 hp |
Current | 9 A |
Frequency | 50 Hz |
Includes Purge Valve | Not Included |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL PH Test Strips, PK50 (81403)
- YSI Self-stirring Optical BOD Probe (OBOD)
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- GENERAL LABORATORY PRODUCTS TSB, Tween20 & Lecithin, 90mL, PK12 (8LG-1180-90)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- Labconco Microbiology Media