Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 230V, 1 HP, 50 Hz
Mfr # 794801170
Zoro # G2055230
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$37,793.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Height 27 7/64 in
- Min. Temp. Rating -40 Degrees C
- Width 32 13/32 in
- Collector Coil Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 794801170
- Zoro # G2055230
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Height | 27 1/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 24 5/8 in |
Details
Freeze Dryer Style | Console |
Min. Temp. Rating | -40 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Stoppering Tray Dryer |
Purge Valve | Not Included |
Voltage | 230V AC |
Item | Stoppering Tray Dryer |
Includes | 6-Port Manifold |
Hz | 50 |
Features | Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process) |
HP | 1 hp |
Product Type | Stoppering Tray Dryer |
Horsepower | 1 hp |
Current | 9 A |
Drying Chamber Type | 6-Port Manifold |
Includes Purge Valve | Not Included |
Temperature Rating - Minimum | -40 Degrees C |
Frequency | 50 Hz |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- SP SCIENCEWARE Desiccator, Vertical, Clear (F42072-1000)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- STONER Stoner Inc 92164/92166 22 Oz Invisible Glass Cleaner (92164/92166)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- Labconco Microbiology Media