Shop All Microbiology Media
Labconco
Stoppering Tray Dryer, 115V, 1 HP, 60 Hz
Mfr # 794801200
Zoro # G2055203
product price: $37,470.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$37,470.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating -40 Degrees C
- Height 27 7/64 in
- Collector Coil Material Stainless Steel
- Width 32 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 794801200
- Zoro # G2055203
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/32 in |
Depth | 24 39/64 in |
Overall Width | 32 3/8 in |
Overall Height | 27 1/8 in |
Overall Depth | 24 5/8 in |
Details
Freeze Dryer Style | Console |
Min. Temp. Rating | -40 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Stoppering Tray Dryer |
Purge Valve | Not Included |
Voltage | 115V AC |
Item | Stoppering Tray Dryer |
HP | 1 hp |
Hz | 60 |
Features | Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process) |
Includes | Isolation Valve |
Product Type | Stoppering Tray Dryer |
Frequency | 60 Hz |
Vacuum Pump Displacement Required | 163 lpm |
Horsepower | 1 hp |
Current | 16 A |
Temperature Rating - Minimum | -40 Degrees C |
Includes Purge Valve | Not Included |
Description
Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 115V AC, 60 Hz, Height 27 7/64 in, Width 32 13/32 in, Depth 24 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- IRWIN HANSON IRWIN 3018006B 29 Piece M2 Turbomax Drill Bit Set Reduced Shank (HA3018006B)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- Labconco Microbiology Media