Shop All Bottles & Jars
Labconco
Starter Accessory Kit, 12x10", SS
Mfr # 4577200
Zoro # G501705029
product price: $3,321.99
/ea
Free Shipping & Returns
$3,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Material Stainless Steel
- Width 10 in
- Depth 22 in
- Construction Type 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4577200
- Zoro # G501705029
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 12 in |
Width | 10 in |
Depth | 22 in |
Overall Height | 12 in |
Overall Width | 10 in |
Overall Depth | 22 in |
Details
Item | Starter Accessory Kit |
Material | Stainless Steel |
Construction | Type 304 Stainless Steel |
Features | For Use with Labconco FlaskScrubber and Steamscrubber Glassware Washers |
Includes | 48-Pin Insert (4574200), Graduated Cylinder Insert (4574600), Pipette Insert (4575400), Standard Upper Rack (4668700), Utensil Basket with Cover (4573100) |
Product Type | Starter Accessory Kit |
Description
FlaskScrubber Starter Accessory Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- Labconco Bottles & Jars