Shop All Bottles & Jars
Labconco
Starter Accessory Kit, 12x10", SS
Mfr # 4577100
Zoro # G001705031
product price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 12 in
- Width 10 in
- Depth 21 in
- Includes 32-Pin Insert (4401801), Utensil Basket with Cover (4573100), Tube Insert (4573500), 48-Pin Insert (4574200)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4577100
- Zoro # G001705031
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 12 in |
Width | 10 in |
Depth | 21 in |
Overall Height | 12 in |
Overall Width | 10 in |
Overall Depth | 21 in |
Details
Item | Starter Accessory Kit |
Material | Stainless Steel |
Includes | 32-Pin Insert (4401801), Utensil Basket with Cover (4573100), Tube Insert (4573500), 48-Pin Insert (4574200) |
Construction | Type 304 Stainless Steel |
Features | For Use with Labconco FlaskScrubber and Steamscrubber Glassware Washers |
Product Type | Starter Accessory Kit |
Description
SteamScrubber Starter Accessory Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- WHATMAN Qualitative Filter Papers, Grade, PK 400 (1001-030)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- Labconco Labware