Shop All Fume Hood Cabinets & Stands
Labconco
Solvent Storage Cabinet, 35-1/2"H, 48"W, Self Close, White, 800 lb. Load Capacity
Mfr # 9903000
Zoro # G2122666
product price: $4,032.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$4,032.99
Free 30-Day Returns
Key Features
- Color White
- Width 48 in
- Depth 22 in
- Height 35-1/2 in to 36-3/4 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9903000
- Zoro # G2122666
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Width | 48 in |
Depth | 22 in |
Height | 35-1/2 in to 36-3/4 in |
Adjustable Height | Yes |
Door Opening Height | 22" |
Overall Width | 4 ft |
Overall Height | 36 3/4 in |
Overall Depth | 22 in |
Adjustable Height - Minimum | 35 1/2 in |
Adjustable Height - Maximum | 36 3/4 in |
Description
Solvent Storage Cabinet, Height 35-1/2 in to 36-3/4 in, Width 48 in, Depth 22 in, Color White, Assembled Assembly, Load Capacity 800 lb, Door Type Self-Closing, Material Epoxy-Coated Steel, Gauge 18 ga, Number of Shelves 1, Number of Doors 2, Number of Drawers 0, Standards ADA, For Use With Solvent and Other Flammable Liquid Storage, Supports Labconco Fume Hoods and Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- ZORO SELECT 1000mL Tri-Pour Beakers, PK100 (PB5935-1K0)
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- AQUAPHOENIX SCIENTIFIC Nitrite TK 1 Drop-100 ppm as NaNO2/25mL (TK3316-Z)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Fume Hood Cabinets & Stands