Shop All Fume Hood Cabinets & Stands
Labconco
Shelving Kit, Steel, 48 In. W, 30 In. D
Mfr # 9919000
Zoro # G2293000
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Color White
- Overall Width 4 ft
- For Use With Labconco Protector Acid Storage Cabinets
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9919000
- Zoro # G2293000
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 2 in |
Overall Width | 4 ft |
Height | 2 in |
Width | 48 in |
Depth | 19 in |
Adjustable Height | Yes |
Overall Depth | 19 in |
Adjustable Height - Maximum | 2 in |
Details
Item | Interior Shelf Kit |
Color | White |
For Use With | Labconco Protector Acid Storage Cabinets |
Load Capacity | 100 lb |
Material | PVC |
Gauge | 0.25 in |
Number of Shelves | 1 |
Number of Drawers | 0 |
Includes | Mounting Hardware, PVC Shelf |
Assembly | Assembly Required |
Standards | ADA |
Number of Doors | 0 |
Product Type | Shelf Kit |
ADA Compliant | Not ADA Compliant |
Material Thickness | 0.25 in |
Compatible Product Type | Acid Storage Cabinets |
Description
Interior Shelf Kit, Height 2 in, Width 48 in, Depth 19 in, Color White, Assembly Required Assembly, Load Capacity 100 lb, Door Type Not Applicable, Material PVC, Gauge 0.25 in, Number of Shelves 1, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With Labconco Protector Acid Storage Cabinets, Includes Mounting Hardware, PVC Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Dipslide, R2A/R2A, TTC/Potable Water, PK10 (56B011110)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Fume Hood Cabinets & Stands