Shop All Fume Hood Cabinets & Stands
Labconco
Shelving Kit, Steel, 30 In. W
Mfr # 9919102
Zoro # G2286405
Free Shipping & Returns
$255.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 5/8 in
- Color White
- Overall Width 30 in
- For Use With Labconco Protector Standard Storage Cabinets
- Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9919102
- Zoro # G2286405
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 1 5/8 in |
Overall Width | 30 in |
Height | 1 5/8 in |
Width | 30 in |
Depth | 19 in |
Adjustable Height | Yes |
Overall Depth | 19 in |
Adjustable Height - Maximum | 1 5/8 in |
Details
Item | Interior Shelf Kit |
Color | White |
For Use With | Labconco Protector Standard Storage Cabinets |
Load Capacity | 100 lb |
Material | Powder-Coated Steel |
Gauge | 18 ga |
Number of Shelves | 1 |
Assembly | Assembly Required |
Number of Drawers | 0 |
Includes | Mounting Hardware |
Standards | ADA |
Number of Doors | 0 |
Product Type | Shelf Kit |
Compatible Product Type | Standard Storage Cabinets |
Material Thickness | 18 ga |
ADA Compliant | Not ADA Compliant |
Description
Interior Shelf Kit, Height 1 5/8 in, Width 30 in, Depth 19 in, Color White, Assembly Required Assembly, Load Capacity 100 lb, Door Type Not Applicable, Material Powder-Coated Steel, Gauge 18 ga, Number of Shelves 1, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With Labconco Protector Standard Storage Cabinets, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.