Shop All Fume Hood Cabinets & Stands
Labconco
Shelving Kit, Steel, 30 In. W, 30 In. D
Mfr # 9919002
Zoro # G2289710
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Color White
- Overall Width 30 in
- Height 2 in
- For Use With Labconco Protector Acid Storage Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9919002
- Zoro # G2289710
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 2 in |
Overall Width | 30 in |
Height | 2 in |
Width | 30 in |
Depth | 19 in |
Adjustable Height | Yes |
Overall Depth | 19 in |
Adjustable Height - Maximum | 2 in |
Details
Item | Interior Shelf Kit |
Color | White |
For Use With | Labconco Protector Acid Storage Cabinets |
Load Capacity | 100 lb |
Material | PVC |
Gauge | 0.25 in |
Assembly | Assembly Required |
Includes | Mounting Hardware, PVC Shelf |
Number of Shelves | 1 |
Number of Drawers | 0 |
Standards | ADA |
Number of Doors | 0 |
Product Type | Shelf Kit |
Material Thickness | 0.25 in |
Compatible Product Type | Acid Storage Cabinets |
ADA Compliant | Not ADA Compliant |
Description
Interior Shelf Kit, Height 2 in, Width 30 in, Depth 19 in, Color White, Assembly Required Assembly, Load Capacity 100 lb, Door Type Not Applicable, Material PVC, Gauge 0.25 in, Number of Shelves 1, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With Labconco Protector Acid Storage Cabinets, Includes Mounting Hardware, PVC Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- IKA Standard Spindle Set (25000319)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Laboratory Hoods & Enclosures