Shop All Warmers and Chillers
Labconco
Shelves, Steel/Acrylic, For Freeze Dryers
Mfr # 780801170
Zoro # G0960421
product price: $12,720.99
/ea
Free Shipping & Returns
$12,720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 13-1/2 in W x 15-13/64 in D x 24-39/64 in H
- Material Acrylic
- For Use With Freeze Dryers
- Includes (5) Shelves, Chamber
- Accessory Type Heated Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780801170
- Zoro # G0960421
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 13-1/2 in W x 15-13/64 in D x 24-39/64 in H |
Overall Width | 13 1/2 in |
Overall Length | 15 1/4 in |
Overall Height | 24 5/8 in |
Details
Item | Heated Shelves |
Material | Acrylic |
For Use With | Freeze Dryers |
Includes | (5) Shelves, Chamber |
Accessory Type | Heated Shelves |
Compatible Product Type | Freeze Dryers |
Product Type | Heated Shelf |
Description
Heated Shelves, Material Steel, Acrylic, For Use With Freeze Dryers, Dimensions 13-1/2 In. W x 15-13/64 In. D x 24-39/64 In. H, Includes (5) Shelves, Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Spark Ignition Module (00-857207-00003)
- FOODSAVER FoodSaver FSFSBF0626-P00 11 in. x 16 ft. Foodsave Roll - 2 Pack (183932)
- VOLLRATH Pan, Full Size, 8.3 Qt (30022)
- ZORO SELECT Catheter Tray 5X8 7/8X2 SS (82950)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- HASTINGS HOME Hastings Home Microwavable Warming Granite Plate (901876CAB)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- STERNO Sterno Stove Butane (50180)
- NUTRICHEF Electronic Warming Tray, PKWTR40 (PKWTR40)
- STERNO Portable Butane Stove, 12 1/2x10 (50178)
- Labconco Warmers and Chillers